Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MTR, CS/CR, ODP, 3/4 HP, 1725, 56, EFF 81.8

  • Mfr # 30PT69

  • Zoro # G9009481


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
3/4 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30PT69
Zoro #
G9009481
UPC #
190735248560
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
11 13/16 in
Length Less Shaft
9 7/8 in

Details

Item
General Purpose Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
3/4 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Voltage
115/230V AC
Frame
56
Motor Thermal Protection
Auto
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Cradle Base
Full Load Amps
7.0/3.5 A
Motor Frame Material
Steel
Nominal Efficiency
81.8 %
Standards
CSA (258501), UL (E37403)
Nameplate RPM
1,725 RPM
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Inverter Rated
Not Inverter Rated
No. of Speeds
1
Motor Bearings
Ball
Hz
60 Hz
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Motor Service Factor
1.25
RPM Group
1701-1800
Green Certification or Other Recognition
Energy Aware
Motor Shaft Design
Keyed
Frame Material
Rolled steel
Includes
Start Capacitor (504 MFD, 220V AC)
Motor Application
General Purpose
Motor Efficiency Group
Premium Efficient
Ins. Class
B
Motor Shaft Rotation
CW/CCW
Duty
Continuous
Duty Cycle
Continuous
Capacitor Required
Yes

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 7.0/3.5 A, 56 Frame, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Inverter Rated Not Inverter Rated

Restrictions

Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.