Zoro Homepage

Pedestal Fan Motor, 1/3 hp

  • Mfr # 4UX68

  • Zoro # G3322191


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Split-Phase
Phase
Single
HP
1/3
RPM Range
1,701-1,800
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4UX68
Zoro #
G3322191
UPC #
190735335635
Country of Origin
Multiple

Dimensions

Shaft Length
2 in
Shaft Dia.
5/8 in
Overall Length
10 in
Body Dia.
5 5/8 in

Details

Item
Pedestal Fan Motor
Motor Design
Split-Phase
Phase
Single
HP
1/3
RPM Range
1,701-1,800
No. of Speeds
1
Voltage
115V AC
Motor Shaft Rotation
CW/CCW
Frame
48YZ
Motor Enclosure Design
Open Air-Over
Ins. Class
B
Motor Thermal Protection
Auto
Hz
60 Hz
Standards
CSA Certified, UL Recognized
Motor Sub Application
Pedestal Fan
Capacitor Required
No
Ambient Temperature
40 Degrees C
Nameplate RPM
1,725
Motor Shaft Design
Flat
Motor Mounting Type
Yoke
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Application
HVAC/R
Motor Service Factor
1
Full Load Amps
4.8 A
Duty
Continuous
10 Ft. Cord and Pull Chain Switch
Yes
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Motor Mounting Position
Horizontal
Duty Cycle
Continuous

Description

Pedestal Fan Motor, Single Phase, Motor Design Split-Phase, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, 4.8 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Position Horizontal, Shaft Length 2 in, Shaft Dia. 5/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.