Zoro Homepage

Pedestal Pump, Centrifugal, HP Req. 2

  • Mfr # 2ZWZ4

  • Zoro # G1352565


product price: $725.99
/ea
Free Shipping & Returns

Key Features

HP Required
2 hp
Inlet (In.)
1 1/2 in
Outlet
1-1/4 in
Wetted Materials
Carbon, Ceramic, Stainless Steel, Viton
Best Efficiency GPM @ Head
70 @ 52 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZWZ4
Zoro #
G1352565
UPC #
190735242322
Country of Origin
India

Dimensions

Width
7 1/2 in
Height
7 1/4 in
Manufacturers Warranty Length
1 yr
Length
7 3/4 in
Overall Height
7.25 in
Overall Width
7.5 in
Overall Length
7.75 in
Compatible Discharge Pipe Size
1 1/4 in
Compatible Intake Pipe Size
1 1/2 in
Shaft Outside Diameter
5/8 in
Manufacturer Warranty Length
1 yr
Sized for Horsepower
2 hp

Details

HP Required
2 hp
Inlet (In.)
1 1/2 in
Outlet
1-1/4 in
Wetted Materials
Carbon, Ceramic, Stainless Steel, Viton
Best Efficiency GPM @ Head
70 @ 52 ft
Impeller Material
Stainless Steel
GPM of Water @ 10 Ft. of Head
122
For Use With
Nonflammable and Nonabrasive Liquids
GPM of Water @ 70 Ft. of Head
10
Seal Material
Viton
Includes
Mounting Base, Manual, No Motor or Drive Couplers
Impeller Type
Semi Open
GPM of Water @ 20 Ft. of Head
109
GPM of Water @ 60 Ft. of Head
46
GPM of Water @ 40 Ft. of Head
84
Duty
Continuous
Max. Specific Gravity
1.0
Max. Case Pressure
200 psi
GPM of Water @ 50 Ft. of Head
68
GPM of Water @ 15 Ft. of Head
115
Port Rotation
4 Position
Housing Material
Stainless steel
Bearing Type
Ball
Inlet Pressure
200 psi
Inlet
1-1/2 in
GPM of Water @ 30 Ft. of Head
98
Item
Pedestal Pump
Max. Pressure
31.2 psi
Compatible with Media Type
Non-Abrasive Liquids, Non-Flammable Liquids
Wetted Material
Carbon, Ceramic, Stainless Steel, Viton
Best Efficiency Head
52 ft
Best Efficiency Flow
70 gpm
Flow Rate @ 15 ft of Head (Maximum)
115 gpm
Duty Cycle
Continuous
Seal Type
Mechanical
Flow Rate @ 50 ft of Head (Maximum)
68 gpm
Flow Rate @ 70 ft of Head (Maximum)
10 gpm
For Use With Potable Systems
No
NPSHr
200 psi
Maximum Media Temperature
200 Degrees F
Minimum Flow Rate
10 gpm
Flow Rate @ 10 ft of Head (Maximum)
122 gpm
Priming
Manual
Specific Gravity (Maximum)
1
Flow Rate @ 20 ft of Head (Maximum)
109 gpm
Maximum Flow Rate
122 gpm
Maximum Feet of Head
72 ft
Intake Type
NPT
Pump Housing Material
Stainless Steel
Impeller Design
Semi-Open
Flow Rate @ 30 ft of Head (Maximum)
98 gpm
Flow Rate @ 60 ft of Head (Maximum)
46 gpm
Phase
Three
Discharge Type
NPT
Minimum Media Temperature
40 Degrees F
System Pressure (Maximum)
31.2 psi
Feet of Head (Minimum)
10 ft
Flow Rate @ 40 ft of Head (Maximum)
84 gpm
Shaft Material
304 Stainless Steel
Pumping Application
Aggressive Liquid Applications, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Purpose Pumping, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Transfer of Liquids, Utility, Water Circulation

Description

Pedestal Pump, Pump Housing Material Stainless Steel, Sized for Horsepower 2 hp, Flow Rate @ 10 ft of Head (Maximum) 122 gpm, Flow Rate @ 20 ft of Head (Maximum) 109 gpm, Flow Rate @ 30 ft of Head (Maximum) 98 gpm, Flow Rate @ 40 ft of Head (Maximum) 84 gpm, Maximum Feet of Head 72 ft, Discharge Type NPT, Intake Type NPT, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/4 in, Suction Lift (Maximum) Not Applicable, Shaft Outside Diameter 5/8 in, Priming Manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.