Pressure Booster Pump, 1 1/2 hp, 240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 2 Stage

  • Mfr # 45MW22

  • Zoro # G5578959


product price:  $1,044.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Booster Pump
HP - Pumps
1 1/2 hp
Voltage - Pumps
240V AC
Phase - Pumps
1
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45MW22
Zoro #
G5578959
UPC #
190735937761
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Manufacturers Warranty Length
1 yr
Height
8 1/2 in
Width
6 1/2 in
Length
21 in
Overall Height
8.5 in
Overall Length
21 in
Overall Width
6.5 in
Intake Size
1 1/2 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
1 1/2 in
Compatible Discharge Pipe Size
1 1/4 in
Inlet Diameter
1 1/2 in
Solids Diameter - Maximum
0.05 in

Details

Item
Pressure Booster Pump
Booster Pump Type
Booster Pump
HP - Pumps
1 1/2 hp
Voltage - Pumps
240V AC
Phase - Pumps
1
Number of Stages - Pumps
2
Max. Pressure - Pumps
65 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
Best Efficiency GPM @ PSI
25 @ 56
GPM @ 35 PSI
32
Duty
Continuous
Type
Booster
GPM @ 60 PSI
10
Max. PSI Boost @ 2-10 GPM
61
Agency Compliance
cULus
Motor RPM
3450
Max. PSI Boost @ 30 GPM
49
Outlet
1-1/4"
HP
1-1/2
Inlet
1-1/2"
Impeller Type
Closed
GPM @ 30 PSI
35
Stages
2
Max. Case Pressure
160 psi
Motor Enclosure
Open Dripproof (ODP)
Seal Material
Buna-N/Carbon/Silicone Carbide/Stainless Steel
Bearing Type
Double Sealed
Includes
Manual
Max. PSI Boost @ 20 GPM
60
Phase
Single
Voltage
230
Impeller Material
Stainless Steel
Amps
8.4 A
GPM @ 40 PSI
29
Housing Material
Cast iron
Max. Pressure
65 psi
For Use With
Nonflammable Liquids Compatible with Pump Component Materials
Inlet (In.)
1-1/2
GPM @ 50 PSI
20
Hz
60
Motor Ambient Temp. Rating
65 Degrees C
Frame
56J
Wetted Materials
Buna N, Carbon, Cast Iron, Ceramic, Stainless Steel
GPM @ 25 PSI
37
Motor Type
Capacitor-Start/Run
Standards
cULus Listed
Motor Ambient Temperature (Minimum)
65 Degrees F
Suction Lift (Maximum)
25 ft
Horsepower
1 1/2 hp
Wetted Material
Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Motor Frame Designation
56J NEMA
Frequency
60 Hz
Motor Ambient Temperature (Maximum)
149 Degrees F
Compatible with Media Type
Water
Nameplate Voltage
230V AC
Pressure Boost (Maximum)
61 psi
For Use With Potable Systems
No
Shut Off Pressure (Maximum)
65 psi
Pump Housing Material
Cast Iron
Priming
Manual
Number of Stages
2
Impeller Design
Closed
Intake Type
NPT
Mounting Orientation
Horizontal
Duty Cycle
Continuous
Pumping Application
General Service in Farm, Liquid Transfer, Pressure Boosting, Water Supply
Maximum Media Temperature
200 Degrees F
Flow Rate @ 40 psi
29 gpm
Best Efficiency Pressure
56 psi
Case Pressure (Maximum)
160 psi
Maximum RPM
3,450 RPM
Flow Rate @ 50 psi
20 gpm
Discharge Type
NPT
Flow Rate @ 30 psi
35 gpm
Flow Rate @ 60 psi
10 gpm
Motor Enclosure Design
Open Drip Proof
Best Efficiency Flow
10 gpm
Pressure Boost - Maximum
61 psi
Motor Design
Capacitor-Start/Run
Motor Ambient Temperature - Minimum
65 Degrees F
Power Source
Corded Electric
Inlet Standard
NPT
Inlet Gender
Female
Case Pressure - Maximum
160 psi
Media Temperature - Maximum
200 Degrees F
Pump Casing Material
Cast Iron
Revolutions Per Minute - Maximum
3,450 RPM
Media Temperature - Minimum
0 Degrees F
Suction Lift - Maximum
25 ft
Discharge Standard
NPT
Motor Ambient Temperature - Maximum
149 Degrees F
Shut Off Pressure - Maximum
65 psi
Full Load Current
8.4 A
Installation
Floor Standing

Description

Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 1 1/2 hp, Nameplate Voltage 230V AC, Flow Rate @ 30 psi 35 gpm, Flow Rate @ 40 psi 29 gpm, Flow Rate @ 50 psi 20 gpm, Flow Rate @ 60 psi 10 gpm, Shut Off Pressure (Maximum) 65 psi, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/4 in, Intake Type NPT, Mounting Orientation Horizontal, For Use With Potable Systems No, Amps 8.4 A, Best Efficiency Pressure 56 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.