Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, Bronze, 3/4 HP, 115/230V, 14.0/7.0Amps

  • Mfr # 3ACC1

  • Zoro # G2903336


product price: $1,006.99
/ea
Free Shipping & Returns

Key Features

HP
3/4 hp
Voltage
115/230
Amps
13.5/6.7
Motor Enclosure
Open Drip Proof
NEMA Motor Frame
56YZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ACC1
Zoro #
G2903336
UPC #
190735279106
Country of Origin
China

Dimensions

Height (In.)
8 19/64 in
Width (In.)
6 45/64 in
Length (In.)
13 29/32 in
Cord Length
8 ft
Overall Width
6.7 in
Overall Height
7.9 in
Overall Length
13.6 in
Impeller Diameter
2 1/2 in
Discharge Connection Size
1 in
Shaft Outer Diameter
5/8 in
Media Intake Connection Size
1 in
Inlet Internal Diameter
1 in
Discharge Internal Diameter
1 in

Details

Item
Utility Pump
HP
3/4 hp
Voltage
115/230
Amps
13.5/6.7
Motor Enclosure
Open Drip Proof
NEMA Motor Frame
56YZ
Inlet/Outlet (In.)
1 NPT
Max. Head (Ft.)
86 ft
Max. Pressure (PSI)
37.2 psi
Max. SSU @ 1725 RPM
5,000 SUS
Type
Flexible Impeller
GPM of Water @ 40 Ft. of Head
19.5 gpm
Housing Material
Brass
GPM of Water @ 60 Ft. of Head
14 gpm
RPM
1,725 RPM
Impeller Material
Buna-N
Self-Priming
Yes, up to 20 feet
Includes
Carrying Handle, Manual
Shaft Material
Stainless Steel
GPM of Water @ 30 Ft. of Head
20.7 gpm
Seal
Nitrile Lip
Suction Lift (Ft.)
16-20 Dry, 20-22 Wet
GPM of Water @ 10 Ft. of Head
23 gpm
Max. Viscosity
5,000 SUS
Application
Pumps are used in a wide range of commercial, industrial, and agricultural applications where non-abrasive fluids compatible with the pump component materials are being used.
Characteristics
Positive Displacement Pumping Action Without Metal-to-Metal Contact.
GPM of Water @ 20 Ft. of Head
22 gpm
Prime in Feet
20-22 Wet
Temp. Range (F)
50 to 180
Motor Type
Capacitor-Start/Run
Media Temperature - Maximum
180 Degrees F
Wetted Material
Brass, Buna-N
Flow Rate @ 30 ft of Head - Maximum
20.7 gpm
Frequency
60 Hz
Flow Rate @ 1 ft of Head - Maximum
23.8 gpm
Horsepower - Maximum
3/4 hp
Operating Pressure - Maximum
37.2 psi
Seal Material
Buna-N
Flow Rate @ 60 ft of Head - Maximum
14 gpm
Bearing Type
Ball
Phase
Single
Media Temperature - Minimum
0 Degrees F
Discharge Connection Type
FNPT
Motor Mounting Type
Horizontal
Nameplate Voltage
115/230V AC
Media Intake Connection Type
FNPT
Current
13.5 A
Viscosity - Maximum
5,000 SUS
Seal Type
Lip
Flow Rate @ 50 ft of Head - Maximum
15.5 gpm
Flow Rate @ 40 ft of Head - Maximum
19.5 gpm
Bearing Material
Stainless Steel
Compatible Motor Frame
56YZ
Motor Speed - Maximum
1,725 RPM
Flow Rate @ 20 ft of Head - Maximum
22 gpm
Priming
Self-Priming
Flow Rate @ 10 ft of Head - Maximum
23 gpm
Suction Lift - Maximum
22 ft
Feet of Head - Maximum
86 ft
For Media Type
Hydraulic Fluids, Petroleum Oils, Silicone Grease
Discharge Internal Standard
NPT
Inlet Internal Gender
Female
Discharge Internal Gender
Female
Inlet Internal Standard
NPT

Description

Utility Pump, Housing Material Brass, Horsepower - Maximum 3/4 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 10 ft of Head - Maximum 23 gpm, Viscosity - Maximum 5,000 SUS, Feet of Head - Maximum 86 ft, Discharge Connection Size 1 in, Media Intake Connection Size 1 in, Media Intake Connection Type FNPT, Impeller Material Buna-N, Discharge Connection Type FNPT, Cord Length 8 ft, Priming Self-Priming, Operating Pressure - Maximum 37.2 psi, Suction Lift - Maximum 22 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.