Zoro Homepage

Pump, Compact Submersible, 1/70 HP

  • Mfr # 2HNN6

  • Zoro # G2912131


product price: $140.99
/ea
Free Shipping & Returns

Key Features

HP
1/70 hp
Voltage
115V
Full Load Amps
1.5 A
Cord Length
20 ft
Impeller Material
Acetal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HNN6
Zoro #
G2912131
UPC #
190735220139
Country of Origin
China

Dimensions

Cord Length
20 ft
Width
2 7/8 in
Height
5 1/4 in
Length
4 5/8 in
Overall Width
2.9 in
Overall Height
5.3 in
Overall Length
4.6 in
Compatible Intake Pipe Size
3/4 in
Compatible Discharge Pipe Size
3/8 in

Details

Item
Centrifugal Pump
HP
1/70 hp
Voltage
115V
Full Load Amps
1.5 A
Impeller Material
Acetal
Duty
Continuous
Seal Material
Viton
GPH of Water @ 10 Ft. of Head
238
GPH of Water @ 1 Ft. of Head
365
GPH of Water @ 5 Ft. of Head
308
Outlet
3/8 in (M)NPT
Overload Protection
Thermal
Inlet
Screened
Hz
60
Inlet Type
Screened
Housing Material
Acetal
Agency Compliance
UL and CSA
Amps
1.5 A
Features
Thermoplastic Motor Housing Handles Water with a Higher Mineral Content
Compatible with Media Type
Oil
Discharge Type
NPT
Motor Sealing
Epoxy Encapsulated
Flow Rate @ 1 ft of Head (Maximum)
365 gph
Nameplate Voltage
115V AC
Horsepower
1/70 hp
Intake Type
Screened
Pumping Application
Condensate Removal and Mache Coolant Recirculation, Displays, Evaporative Coolers, Fountains, Vaporizers
Thermal Overload Protection
Yes
Maximum Feet of Head
12.5 ft
Standards
CSA Certified, UL Listed
Flow Rate @ 5 ft of Head (Maximum)
308 gph
Electrical Connection Type
Plug-In
Maximum RPM
3,400 RPM
Maximum Flow Rate
365 gph
Pump Housing Material
Plastic
Flow Rate @ 10 ft of Head (Maximum)
238 gph
Feet of Head (Minimum)
1 ft
Duty Cycle
Continuous
Frequency
60 Hz

Description

Centrifugal Pump, Pump Housing Material Plastic, Horsepower 1/70 hp, Nameplate Voltage 115V AC, Flow Rate @ 1 ft of Head (Maximum) 365 gph, Flow Rate @ 5 ft of Head (Maximum) 308 gph, Flow Rate @ 10 ft of Head (Maximum) 238 gph, Maximum Feet of Head 12.5 ft, Compatible Intake Pipe Size 3/4 in, Compatible Discharge Pipe Size 3/8 in, Intake Type Screened, Discharge Type NPT, Cord Length 20 ft, Motor Sealing Epoxy Encapsulated, Amps 1.5 A, Compatible with Media Type Oil, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.