Zoro Homepage

Pump, Turbine, 1/2 HP

  • Mfr # 4UP52

  • Zoro # G0782731


product price: $1,010.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Voltage
115/208-230
Wetted Materials
Bronze Fitted, Cast Iron
Seal Material
Buna-N/Carbon/Ceramic (Face)
Max. Pressure
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4UP52
Zoro #
G0782731
UPC #
190735335406
Country of Origin
United States

Dimensions

Max. Dia. Solids
25 Microns
Height
6 1/2 in
Width
6 1/2 in
Manufacturers Warranty Length
1 yr
Overall Width
6.5 in
Overall Height
6.5 in
Solid Diameter (Maximum)
25 micron
Compatible Discharge Pipe Size
1 in
Compatible Intake Pipe Size
1 in
Manufacturer Warranty Length
1 yr

Details

HP
1/2 hp
Voltage
115/208-230
Wetted Materials
Bronze Fitted, Cast Iron
Seal Material
Buna-N/Carbon/Ceramic (Face)
Max. Pressure
300 psi
Item
Turbine Pump
Duty
Continuous
Outlet
1 in
Housing Material
Cast iron
Phase
Single
Inlet (In.)
1
GPM @ 50 PSI
5.8
GPM @ 10 PSI
6.8
Agency Compliance
UL and CSA on Motor Only
Max. Case Pressure
300 psi
Bearing Type
Sealed Ball Bearing (Motor Bearing)
Inlet Pressure
200 psi
Motor Enclosure
Open Dripproof (ODP)
GPM @ 30 PSI
6.3
Motor Type
Capacitor-Start
Frame
56c
Best Efficiency GPM @ Head
4.8 gpm @ 95 psi ft
GPM @ 100 PSI
4.6
GPM @ 60 PSI
5.6
Inlet
1 in
Amps
9.6/4.8
Impeller Type
Regenerative Turbine
GPM @ 20 PSI
6.6
GPM @ 75 PSI
5.2
Max. Specific Gravity
1
Impeller Material
Bronze
Includes
Cast Casing
Port Rotation
90 Degrees Increments
Standards
CSA Certified (Motor Only), UL Listed (Motor Only)
Flow Rate @ 20 psi
6.6 gpm
Pump Housing Material
Cast Iron
NPSHr
200 psi
Impeller Design
Regenerative Turbine
Maximum Flow Rate
6.8 gpm
Flow Rate @ 90 psi
4.95 gpm
Duty Cycle
Continuous
Flow Rate @ 40 psi
6.05 gpm
Shut Off Pressure (Maximum)
130 psi
Flow Rate @ 100 psi
4.75 gpm
Intake Type
NPT
Flow Rate @ 70 psi
5.3 gpm
Discharge Type
NPT
Flow Rate @ 80 psi
5.2 gpm
Specific Gravity (Maximum)
1
Horsepower
1/2 hp
Discharge Rotation
90 Degrees Increments
Flow Rate @ 120 psi
4.3 gpm
Motor Frame Designation
56C
Minimum Flow Rate
4.6 gpm
Wetted Material
Bronze Fitted, Cast Iron
Flow Rate @ 10 psi
6.8 gpm
Flow Rate @ 60 psi
5.6 gpm
Flow Rate @ 50 psi
5.85 gpm
Seal Type
Type 21
Nameplate Voltage
115/208-230V AC
Best Efficiency Head
95 ft
Compatible with Media Type
Water
Flow Rate @ 30 psi
6.3 gpm
Case Pressure (Maximum)
300 psi

Description

Turbine Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 1/2 hp, Nameplate Voltage 115/208-230V AC, Shut Off Pressure (Maximum) 130 psi, Maximum Flow Rate 6.8 gpm, Flow Rate @ 10 psi 6.8 gpm, Flow Rate @ 20 psi 6.6 gpm, Flow Rate @ 30 psi 6.3 gpm, Compatible Intake Pipe Size 1 in, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Type Capacitor-Start, Best Efficiency Head 95 ft, Case Pressure (Maximum) 300 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.