Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Pump, Carbonator, Bronze, 3.6Lift

  • Mfr # 41TK27

  • Zoro # G2577010


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Pump Type
Carbonator
HP
1/2 hp
Voltage
115/230
Bushing
Carbon Graphite
O-Ring
Buna N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41TK27
Zoro #
G2577010
UPC #
00194484255695
Country of Origin
Multiple

Dimensions

Port Size (In.)
3/8 in
Length (In.)
5.75 in
Height (In.)
15.25 in
Width (In.)
5.625 in
Overall Length
5.8 in
Overall Height
15.3 in
Overall Width
5.6 in
Manufacturer Warranty Length
1 yr
Media Intake Connection Size
3/8 in

Details

Item
Rotary Gear Pump
Pump Type
Carbonator
HP
1/2 hp
Voltage
115/230
Bushing
Carbon Graphite
O-Ring
Buna N
GPM Max.
4.4 gpm
Amps AC
7.2/3.6
GPM @ 60 PSI
3.5 gpm
Phase
Single
Seal
Buna N Mechanical
Gears
Bronze
Max. RPM
1,725 RPM
GPM @ 100 PSI
3 gpm
GPM @ 40 PSI
3.8 gpm
Temp. Range
-20 Degrees to 210 Degrees F
Gear Material
Bronze
GPM @ Freeflow
4.4 gpm
Motor Frame
Carbonator Mount
Amps
7.2/3.6
GPM @ 20 PSI
4.1 gpm
Relief Valve
Yes
Max. Pressure (PSI)
100 psi
Suction Lift (Ft.)
3.6 ft
Motor Enclosure
Open Dripproof
Shaft Material
303 Stainless Steel
Max. Temp. (F)
210 Degrees F
Body Material
Bronze
Max. Viscosity (SSU)
500 SUS
Includes
5U258, 4KHP9
Assembled/Unassembled
Unassembled
Motor Included
5U258
Pump Head Included
4KHP9
O-Ring Material
Buna-N
Flow Rate @ 60 psi
3.5 gpm
Nameplate Voltage
115/230V AC
Operating Pressure - Maximum
100 psi
Flow Rate - Maximum
4.4 gpm
Motor Mounting Type
Carbonator
Flow Rate @ 100 psi
3 gpm
Bushing Material
Carbon Graphite
Seal Type
Mechanical
Horsepower - Maximum
1/2 hp
Operating Temperature - Maximum
210 Degrees F
Viscosity - Maximum
500 SUS
Gear Design
Spur
Flow Rate @ 20 psi
4.1 gpm
Compatible Motor Frame
Carbonator Mount
Operating Temperature - Minimum
-20 Degrees F
Seal Material
Buna-N
Suction Lift -Maximum
3.6 ft
Flow Rate @ 40 psi
3.8 gpm
Motor Speed - Maximum
1,725 RPM

Description

Rotary Gear Pump, Operating Pressure - Maximum 100 psi, Viscosity - Maximum 500 SUS, Phase Single, Nameplate Voltage 115/230V AC, Motor Enclosure Open Dripproof, Horsepower - Maximum 1/2 hp, Operating Temperature - Minimum -20 Degrees F, Operating Temperature - Maximum 210 Degrees F, Media Intake Connection Size 3/8 in, Gear Design Spur, Gear Material Bronze, Suction Lift -Maximum 3.6 ft, Flow Rate - Maximum 4.4 gpm, Seal Type Mechanical, Seal Material Buna-N, Body Material Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.