Dayton
Rotary Pump, Close, 125psi, 19.5Lift, 3HP
Mfr # 41TK23
Zoro # G2577141
Free Shipping & Returns
$2,111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Type Close Coupled
- HP 3 hp
- Voltage 230/460
- GPM @ Freeflow 24.8 gpm
- Motor Frame 182TC/184TC
Replacement Parts
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIUSI Pump Power Switch, 1" L (R16657000)
- DENDESIGNS Rotary Pump HDPE (DE2625851)
- DAYTON Cast Iron 3/4 HP Centrifugal Pump 115/230V (2ZXL9)
- BERLISS Mechanical Seal, Type 2, 3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-437)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/3 HP (4KHP8)
- DAYTON Rotary Pump, 1Phase, 125psi, Cst Iron, 1HP (41TK05)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/2 HP (4KHP9)
- DAYTON Rotary Pump, 125psi, 12.3Lift, 1-1/2HP (41TK12)
- DAYTON Hot Oil Cooking Pump, 1/3 HP, 115/230V (6DHH9)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/2 HP (4KHN7)
- PROCON Pump, Rotary Vane, Brass (111A140F11AA 250)
- Dayton Rotary Pumps