Industrial diaphragm pump
- Mfr # R8500344A
- Zoro # G724158947
product price:Â
$
300.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Media Intake Connection Size
3/4 in
Valve Type
Check
Standards
CE Certified, IPX6, RoHS Compliant
Priming
Self-Priming
Operating Pressure (Maximum)
70 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R8500344A
- Zoro #
- G724158947
- UPC #
- 705474207695
- Country of Origin
- Mexico
Dimensions
- Media Intake Connection Size
- 3/4 in
- Media Discharge Connection Size
- 3/4 in
- Overall Length
- 10.6 in
- Overall Width
- 5.09 in
- Overall Height
- 4.72 in
- Length
- 10.6 in
Details
- Item
- Industrial diaphragm pump
- Valve Type
- Check
- Standards
- CE Certified, IPX6, RoHS Compliant
- Priming
- Self-Priming
- Operating Pressure (Maximum)
- 70 psi
- Media Temperature (Maximum)
- 140 Degrees F
- Valve Material
- EPDM
- Duty Cycle
- Intermittent
- Nameplate Voltage
- 24V DC
- Media Temperature (Minimum)
- 40 Degrees F
- Media Discharge Connection Type
- Barbed
- Flow Rate (Maximum)
- 5 gpm
- Pump Operation Type
- Electric
- Series
- Flojet VersiJet
- Media Intake Connection Type
- Barbed
Description
Industrial diaphragm pump
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.