Scissor Lift Table, 1 1/2 hp, 11 1/2 in H
- Mfr # 913MZ0
- Zoro # G023944821
product price:Â
$
2,371.99
/ea
Free Shipping & Returns
Key Features
Platform Material
Steel
Overall Width
43 1/8 in
Lift Control
Foot Control
Platform Length
43 1/8 in
Lift Table Platform Style
Turntable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 913MZ0
- Zoro #
- G023944821
- UPC #
- -
- Country of Origin
- China
- Platform Material
- Steel
- Lift Control
- Foot Control
- Lift Table Platform Style
- Turntable
- Lift Mechanism
- Hydraulic
- Up Speed Time
- 15 sec
- Includes
- (3) Eyebolts, Control Cord, Foot Control, Power Cord
- Item
- Scissor Lift Table
- Motor Horsepower
- 1 1/2 hp
- Power Source
- Electric
- Frame Material
- Steel
- Maximum Load Capacity
- 2,000 lb
- Platform Gauge
- 9 ga
- Phase
- 1
- Power Source - TS Only
- Electric
- Power Source - old
- Electric
- Operating Voltage
- 115V AC
Dimensions
- Overall Width
- 43 1/8 in
- Platform Length
- 43 1/8 in
- Overall Length
- 52 5/8 in
- Cord Length
- 129 15/16 in
- Maximum Lifting Height
- 41 1/2 in
- Overall Height
- 11 1/2 in
- Platform Width
- 43 1/8 in
- Minimum Lifting Height
- 11 1/2 in
- Wire Rope Length
- 52 5/8 in
- Length
- 52 5/8 in
Description
Scissor Lift Table, Platform Length 43 1/8 in, Platform Width 43 1/8 in, Maximum Load Capacity 2,000 lb, Minimum Lifting Height 11 1/2 in, Maximum Lifting Height 41 1/2 in, Up Speed Time 15 sec, Power Source Electric, Motor Horsepower 1 1/2 hp, Lift Control Foot Control, Lift Mechanism Hydraulic, Lift Table Platform Style Turntable, Operating Voltage 115V AC, Overall Length 52 5/8 in, Overall Width 43 1/8 in, Overall Height 11 1/2 in, Scissor Type Single, Platform Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.