Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal AC/DC Mtr, 1/10hp, 8000 RPM, 115V

  • Mfr # 2M037

  • Zoro # G1223783


product price: $118.99
/ea
Free Shipping & Returns

Key Features

HP
1/10
Nameplate RPM
8,000
Shaft Dia.
1/4 in
O.C. Mounting
2 3/16 in
Mounting Holes
(2) #10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M037
Zoro #
G1223783
UPC #
190735222966
Country of Origin
United States

Dimensions

Shaft Dia.
1/4 in
Length Less Shaft
4 7/16 in
Shaft Length
7/8 in
Body Dia.
2 3/4 in
Overall Length
5 5/16 in

Details

HP
1/10
Nameplate RPM
8,000
O.C. Mounting
2 3/16 in
Mounting Holes
(2) #10-32
Item
Universal AC/DC Motor
Voltage
115V AC
Frame
Non-Standard
Motor Design
Universal AC/DC
Motor Enclosure Design
Open
Hz
60 Hz
Average Brush Life
300 hr
Motor Service Factor
1
Motor Application
Universal AC/DC Motor
Standards
UL Recognized
Motor Mounting Type
Hole
Motor Mounting Position
All Angle
Motor Bearings
Ball
Ins. Class
A
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Phase
Single
Full Load Amps
1.5 A
Application
Used in Appliances, Power Tools, Outdoor Equipment, Food Processing Equipment, Gearmotors, Blowers, Pumps and Other Applications Where High Horsepower Output and Small Size are Required
Max. Ambient Temp.
40 Degrees C
Footnotes
32
Motor Shaft Rotation
CCWSE
RPM Range
Over 3,600
Motor Thermal Protection
None
Weight
2.35 lb
Usable @ 208V
No
Usable @ 200V
No
Motor Sub Application
Belt Drive Fan/Blower
Replacement Brushes
1R389
No. of Speeds
1
Finish
Unfinished
Motor Shaft Design
Flat

Description

Universal AC/DC Motor, Single Phase, Motor Design Universal AC/DC, 1/10 HP, Nameplate RPM 8,000, No. of Speeds 1, 115V AC Voltage, Full Load Amps 1.5 A, Non-Standard Frame, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open, Motor Mounting Type Hole, Motor Mounting Position All Angle, Finish Unfinished, Shaft Dia. 1/4 in, Shaft Length 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.