Zoro Homepage

Utility Pump 12VDC

  • Mfr # 5UXN0

  • Zoro # G2747324


product price: $186.99
/ea
Free Shipping & Returns

Key Features

HP
1/10 hp
Voltage
12 V DC
Amps AC
6.5 to 10
Motor Enclosure
Totally Enclosed Fan Cooled
Duty
Intermittent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5UXN0
Zoro #
G2747324
UPC #
190735353585
Country of Origin
China

Dimensions

Height (In.)
4 3/16 in
Shaft Dia. (In.)
63/200 in
Width (In.)
4 in
Length (In.)
6 1/8 in
Cord Length
7 ft
Overall Height
4.2 in
Overall Length
6.1 in
Overall Width
4 in
Impeller Diameter
1 3/8 in
Media Intake Connection Size
3/8 in
Discharge Connection Size
3/4 in
Shaft Outer Diameter
3/8 in
Discharge Internal Diameter
3/8 in
Discharge External Diameter
3/4 in
Inlet Internal Diameter
3/8 in
Inlet External Diameter
3/4 in

Details

Item
Utility Pump
HP
1/10 hp
Voltage
12 V DC
Amps AC
6.5 to 10
Motor Enclosure
Totally Enclosed Fan Cooled
Duty
Intermittent
Inlet/Outlet (In.)
3/8 ID; 3/4 OD Garden Hose
GPM of Water @ 5 Ft. of Head
3.72 gpm
Max. Head (Ft.)
36.7 ft
Max. Pressure (PSI)
19.9 psi
Includes
Gasket, Two Impellers
GPM of Water @ 10 Ft. of Head
3.32 gpm
Max. Suction Lift (Ft.)
7 ft
Impeller
Buna-N
GPH of Water @ 20 Ft. of Head
202 gph
GPH of Water @ 40 Total Ft. of Head
96 gph
Application
Use to Empty Waterbeds, Drain Water Heaters or Aquariums, Pump Out Basement, Transfer Water to RV, Pump Boat Bilges, Pump Out Stock Tanks or Water Transfer. For Use With Nonflammable Liquids
Motor Type
DC
GPH of Water @ 10 Ft. of Head
240 gph
Self-Priming
Yes
GPM of Water @ 20 Ft. of Head
2.31 gpm
Bearings
Ball
RPM
4,000 RPM
Cord
7 ft
Pumps Up To (Ft.)
46 ft
Shaft Material
Stainless Steel
Max. Liquid Temp. (F)
140 Degrees F
Body Material
Stainless steel
Type
Compact Flexible Impeller
GPH of Water @ 5 Total Ft. of Head
258 gph
GPH of Water @ 30 Total Ft. of Head
150 gph
GPM of Water @ 30 Ft. of Head
2.5 gpm
Seals
Buna N Radial Lip
GPH of Water @ 1 Ft. of Head
300 gph
Housing Material
Stainless Steel
Impeller Material
Buna-N
Flow Rate @ 30 ft of Head - Maximum
1.2 gpm
Discharge Connection Type
Hose
Flow Rate @ 1 ft of Head - Maximum
3.9 gpm
Horsepower - Maximum
1/10 hp
Seal Type
Lip
Flow Rate @ 10 ft of Head - Maximum
3.3 gpm
Feet of Head - Maximum
36.7 ft
Motor Mounting Type
Horizontal
Phase
Single
Seal Material
Buna-N
Bearing Material
Stainless Steel
Flow Rate @ 20 ft of Head - Maximum
2.3 gpm
Priming
Self-Priming
Nameplate Voltage
12V DC
Media Intake Connection Type
MGHT
Wetted Material
Buna-N, Stainless Steel
For Media Type
Water
Bearing Type
Ball
Suction Lift - Maximum
7 ft
Media Temperature - Minimum
40 Degrees F
Current
10 A
Media Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
15.9 psi
Motor Speed - Maximum
4,000 RPM
Discharge External Standard
Garden Hose Thread
Discharge External Gender
Male
Inlet External Standard
Garden Hose Thread
Inlet Internal Standard
NPT
Inlet Internal Gender
Female
Discharge Internal Standard
NPT
Inlet External Gender
Male
Discharge Internal Gender
Female

Description

Utility Pump, Housing Material Stainless Steel, Horsepower - Maximum 1/10 hp, Nameplate Voltage 12V DC, Flow Rate @ 10 ft of Head - Maximum 3.3 gpm, Viscosity - Maximum Not Applicable, Feet of Head - Maximum 36.7 ft, Discharge Connection Size 3/4 in, Media Intake Connection Size 3/8 in, Media Intake Connection Type MGHT, Impeller Material Buna-N, Discharge Connection Type Hose, Cord Length 7 ft, Priming Self-Priming, Operating Pressure - Maximum 15.9 psi, Suction Lift - Maximum 7 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.