Shop SANDPIPER

Double Diaphragm Pump, Aluminum, Natural Gas Operated, Buna-N, 235 gpm GPM 190 Degrees F

  • Mfr # G30B1ABTXNSX00.
  • Zoro # G2864757

product price: 
$
3,624.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Buna-N
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G30B1ABTXNSX00.
Zoro #
G2864757
UPC #
-
Country of Origin
United States
Item
Double Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Buna-N
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Buna-N
Diaphragm Material
Buna-N
Media Temperature (Maximum)
190 Degrees F
Media Temperature (Minimum)
-10 Degrees F
Operating Pressure (Maximum)
125 psi
Pump Operation Type
Gas
Self-Priming Wet
25 ft
Agency Compliance
ATEX,ABS, CE, EAC
Self-Priming Dry
20 ft
Inlet/Outlet
3 in
Standards
ABS Type Approved, ATEX Certified, CSA Certified, NACE Standard MR0175/ISO15156
Flow Rate @ 20 psi
120 gpm
Flow Rate @ 80 psi
60 gpm
Flow Rate @ 70 psi
50 gpm
Air Intake Pressure (Maximum)
125 psi
Flow Rate (Maximum)
285 gpm
Series
G30
Flow Rate @ 90 psi
40 gpm
Media Intake Location
Bottom
Media Discharge Connection Type
NPT
Flow Rate @ 30 psi
70 gpm
Series Family
G30
Media Intake Connection Type
NPT
Flow Rate @ 40 psi
100 gpm
Media Discharge Location
Top
NPSHr
5 ft of head
Flow Rate @ 15 psi
80 gpm
Feet of Head (Maximum)
289 ft
Flow Rate @ 50 psi
60 gpm
Wetted Housing Material
Aluminum
Flow Rate @ 60 psi
80 gpm
Flow Rate @ 10 psi
110 gpm
Includes Solenoid
No Solenoid Included
For Use With Potable Systems
No
Fluid Chamber Assembly Type
Bolted
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Water
Material Conductivity
Conductive
Manifold Connection Standard
NPT
Center Section Material
Aluminum
Includes Clean In Place Technology
No Clean In Place Included
Mounting Hardware Material
Steel
Manifold Port Connection Type
Single Port
Diaphragm Reinforcement
Fabric Reinforced
Media Intake Port Configuration
Center Horizontal
Wetted Body Material
Aluminum
Displacement Per Stroke
0.94 gal
Media Discharge Port Configuration
Center Horizontal
Diaphragm Base Material
Buna-N

Dimensions

Air Intake Connection Size
3/4 in
Manufacturers Warranty Length
5 yr
Overall Height
32.1 in
Overall Length
15.8 in
Overall Width
19.7 in
Media Discharge Connection Size
3 in
Solid Diameter (Maximum)
0.38 in
Media Intake Connection Size
3 in
Wire Rope Length
15.8 in
Length
15.8 in

Description

Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material Buna-N, Diaphragm Material Buna-N, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 285 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3 in, Media Discharge Connection Type NPT, Media Discharge Location Top, Media Intake Connection Size 3 in, Media Intake Connection Type NPT, Media Intake Location Bottom

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.