Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washdown Motor, 3 Ph, TEFC, 3 HP, 3510 rpm

  • Mfr # 5XAT7

  • Zoro # G3157131


product price: $1,476.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
3,001-3,600
Voltage
230/460V AC
Frame
182TC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5XAT7
Zoro #
G3157131
UPC #
190735355497
Country of Origin
Mexico

Dimensions

Length Less Shaft
16 1/16 in
Shaft Length
2 5/8 in
Body Dia.
9.63 in
Overall Length
18 11/16 in
Shaft Dia.
1 1/8 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
3 hp
RPM Range
3,001-3,600
Voltage
230/460V AC
Frame
182TC
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Shaft Design
Keyed
Frame Material
Epoxy Coated
Motor Shaft Rotation
CW/CCW
Motor Application
General Purpose
Motor Mounting Position
Horizontal
Endshields
Cast Aluminum
Motor Bearings
Ball
Full Load Amps
7.4/3.7 A
NEMA Design
B
Motor Service Factor
1.15
CC Number
CC030A
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Conduit Box
Cast Aluminum with Buna N Gasketed Cover
Hz
60/50 Hz
Duty
Continuous
Application
High Humidity, Wet Environments and Areas Where Motor is Occasionally Exposed to High Pressure Washdowns
Inverter Rated
Inverter Rated
Drain Plugs
(2) in Conduit Box, (4) Each End
Nominal Efficiency
88.5 %
Footnotes
8, 11
Shaft Material
303
Nameplate RPM
3,535 RPM
Includes
Side-Mounted Conduit Box
Standards
CSA Certified (258525), UL Recognized (E47479), USDA Approved
Motor Mounting Type
C-Face, Rigid Base
Duty Cycle
Continuous
Endshield Material
Aluminum
Voltage @ 50Hz
190/380V AC
Finish
Epoxy-Coated

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 3 hp HP, Nameplate RPM 3,535 RPM, Voltage 230/460V AC, Full Load Amps 7.4/3.7 A, 182TC Frame, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face, Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.