Zoro Homepage

Washdown Mtr, 3 Ph, TENV, 1-1/2 HP, 1725 rpm

  • Mfr # 1TTB4

  • Zoro # G1200735


product price: $1,329.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TTB4
Zoro #
G1200735
UPC #
190735147818
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 11/16 in
Shaft Length
2 in
Shaft Dia.
5/8 in
Overall Length
13 1/16 in
Body Dia.
6.5 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
56C
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Mounting Type
C-Face
NEMA Design
B
Motor Application
General Purpose
Motor Service Factor
1
Motor Shaft Design
Keyed
Inverter Rated
Inverter Rated
Nominal Efficiency
86.5 %
Frame Material
Epoxy Coated
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Duty
Continuous
Conduit Box
Cast Oversized Gasketed
Ins. Class
F
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Hz
60 Hz
CC Number
CC030A
Standards
CSA Certified (LR63596), UL Recognized (E47479), USDA Approved
Shaft Material
303
Drain Plugs
(2) in Conduit Box, (4) Each End
Nameplate RPM
1,750 RPM
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Full Load Amps
4.3/2.1 A
Duty Cycle
Continuous
Finish
Epoxy-Coated

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,750 RPM, Voltage 230/460V AC, Full Load Amps 4.3/2.1 A, 56C Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type C-Face, Motor Mounting Position Horizontal, Motor Frame Material Steel, Finish Epoxy-Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.