Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washdown Mtr, 3 Ph, TENV, 1-1/2 HP, 1740 rpm

  • Mfr # 1TRZ5

  • Zoro # G0625965


product price: $1,276.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TRZ5
Zoro #
G0625965
UPC #
190735147689
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 11/16 in
Overall Length
12 3/4 in
Shaft Length
2 in
Shaft Dia.
5/8 in
Body Dia.
6.5 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
56HC
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Bearings
Ball
NEMA Design
B
Motor Service Factor
1
Motor Mounting Position
Horizontal
CC Number
CC030A
Shaft Material
303
Application
High Humidity, Wet Environments and Areas Where Motor is Occasionally Exposed to High Pressure Washdowns
Motor Mounting Type
C-Face, Rigid Base
Inverter Rated
Inverter Rated
Drain Plugs
(2) in Conduit Box, (4) Each End
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Ins. Class
F
Frame Material
Epoxy Coated
Standards
CSA Certified (258525), UL Recognized (E47479), USDA Approved
Nameplate RPM
1,750 RPM
Includes
Side-Mounted Conduit Box
Nominal Efficiency
86.5 %
Duty
Continuous
Motor Application
General Purpose
Full Load Amps
4.3/2.1 A
Endshields
Cast Aluminum
Conduit Box
Cast Oversized Gasketed
Hz
60/50 Hz
Endshield Material
Aluminum
Duty Cycle
Continuous
Finish
Epoxy-Coated
Voltage @ 50Hz
190/380V AC

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,750 RPM, Voltage 230/460V AC, Full Load Amps 4.3/2.1 A, 56HC Frame, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type C-Face, Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.