Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washdown Mtr, 3 Ph, TENV, 1-1/2 HP, 3505 rpm

  • Mfr # 1TTA5BG

  • Zoro # G0258544


product price: $1,248.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
3,001-3,600
Voltage
230/460V AC
Frame
56C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TTA5BG
Zoro #
G0258544
UPC #
190735147764
Country of Origin
Mexico

Dimensions

Shaft Length
2 in
Overall Length
12 3/4 in
Shaft Dia.
5/8 in
Length Less Shaft
10 11/16 in
Body Dia.
6.5 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1 1/2 hp
RPM Range
3,001-3,600
Voltage
230/460V AC
Frame
56C
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Hz
60/50 Hz
Motor Mounting Type
C-Face
Motor Service Factor
1.15
Motor Shaft Design
Keyed
CC Number
CC030A
Ins. Class
F
Footnotes
2, 12, 51
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Inverter Rated
Inverter Rated
Shaft Material
303
NEMA Design
B
Drain Plugs
(2) in Conduit Box, (4) Each End
Max. Ambient Temp.
40 Degrees C
Full Load Amps
3.6/1.8 A
Nominal Efficiency
86.5 %
Duty
Continuous
Nameplate RPM
3,505 RPM
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Conduit Box
Cast Oversized Gasketed
Endshields
Cast Aluminum
Standards
CSA Certified (258525), UL Recognized (E47479), USDA Approved
Frame Material
White Epoxy Coated
Motor Bearings
Ball
Motor Mounting Position
Horizontal
Endshield Material
Aluminum
Duty Cycle
Continuous
Finish
Epoxy-Coated
Voltage @ 50Hz
190/380V AC

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 3,505 RPM, Voltage 230/460V AC, Full Load Amps 3.6/1.8 A, 56C Frame, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type C-Face, Motor Mounting Position Horizontal, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.