Shop DC

Work Boot, PR

  • Mfr # DC60703-W-09.0
  • Zoro # G925040119

product price: 
$
161.99
/pr
Free Shipping & Returns

Key Features

Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Insulated
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DC60703-W-09.0
Zoro #
G925040119
UPC #
690774768604
Country of Origin
Cambodia
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Insulated
No
Outsole Material
Rubber
Liner Material
Mesh, Nylon
Insole Material
Polyurethane
Ninety-Degree Heel
No
Toe Cap Material
Composite
Construction
Cemented
Color
Black/Brown
Liner Technology
Moisture Wicking
Chain Saw Cut-Resistant
No
Footwear Style
High-Cut Work Boot
Includes Metatarsal Guard
No
Item
High-Cut Work Boot
Maximum Heat Rating
250 Degrees F
Upper Material
Mesh, Synthetic Leather
Heel Definition
Flat Heel
Toe Type
Safety-Toe
Style Number
DC60703
Gender
Men's
Closure
Lace Up
Metatarsal Guard
No
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Wire Color
Black/Brown

Dimensions

Width
W
Size
9

Description

High-Cut Work Boot, Closure Lace Up, Color Black/Brown, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number DC60703, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.