Shop D&D

1020K14 Poly VBelt, K2, 196in x 102 in OC, 14 RIB

  • Mfr # 1020K14

  • Zoro # G208327852


product price:  $51.69
/ea

Key Features

Industry Number
1020K14
Top Width
196 in
Outside Length
102 in
Number of Ribs
14
V-Belt Section
K
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1020K14
Zoro #
G208327852
UPC #
190859807025
Country of Origin
Hong Kong

Dimensions

Top Width
196 in
Outside Length
102 in

Details

Industry Number
1020K14
Number of Ribs
14
V-Belt Section
K
Material
Rubber
Standards
RMA
Belt Series
Dura-Prime Rib Pro Serpentine
Reinforcing Cord Material
Polyester
Item
V-Belt

Description

DD DURAPRIME RIB PRO SERPENTINE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturers belts of the same type DURAPRIME RIB PRO SERPENTINE ribbed belts are designed for high speed and high drive ratio applications They are made of abrasion and heat resistant material, and are proven through thousands of hours of customer use to be durable and dependable All DURAPRIME RIB PRO SERPENTINE polybelts are manufactured using the latest in belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.