Shop D&D
See all product information
Timing Belt, XLE, 17.32in x 12in PL, 60T
Mfr # 120XL1732E-SLV
Zoro # G616183972
product price:Â $82.85
/eaKey Features
Belt Trade Size
XL
Industry Number
120XL1732E-SLV
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
17.32 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 120XL1732E-SLV
- Zoro #
- G616183972
- UPC #
- 199453088588
- Country of Origin
- China
Dimensions
- Belt Trade Size
- XL
- Top Width
- 17.32 in
- Pitch Length
- 12 in
Details
- Item
- Timing Belt
- Industry Number
- 120XL1732E-SLV
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 0.20 in
- Number of Teeth
- 60
- Belt Material
- Chloroprene Polymer
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Dura-Premium Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.