Shop DDS
See all product information
Create Account
RtryShftSeal, FluoroRbr, TCNV, 140 mm
- Mfr # 14018012TCNV
- Zoro # G100472407
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Seal Type
Dual Lip Seal
Inside Dia.
140 mm
Outside Dia.
180 mm
Lip Material
Fluoro Rubber
Max. Pressure
50 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14018012TCNV
- Zoro #
- G100472407
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Rotary Shaft Seal
- Seal Type
- Dual Lip Seal
- Lip Material
- Fluoro Rubber
- Design Code
- TCNV
- Max. Pressure
- 50 psi
- Number of Lips
- 2
- System of Measurement
- Metric
- Spring Reinforcement
- Yes
- Case Coating
- Uncoated
- Contact Type
- Contact Seal
- Maximum Pressure
- 50 psi
- Industry Number
- TCNV
Dimensions
- Inside Dia.
- 140 mm
- Outside Dia.
- 180 mm
- Width
- 12 mm
- Overall Width
- 12 mm
- Outside Diameter
- 180 mm
- Inside Diameter
- 140 mm
Description
Rotary Shaft Seal, Design Code TCNV, Inside Diameter 140 mm, Outside Diameter 180 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 50 psi, Number of Lips 2, System of Measurement Metric, Case Coating Uncoated, Seal Type Dual Lip Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.