Shop BALDOR-RELIANCE

Jet Pump Motor

  • Mfr # JL1303A
  • Zoro # G8052305

product price: 
$
416.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 1/2 in
Shaft Length
2 3/8 in
RPM Range
3,001-3,600
Nominal Efficiency
0.6 %
Motor Frame Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JL1303A
Zoro #
G8052305
UPC #
781568112779
Country of Origin
United States
Item
Jet Pump Motor
RPM Range
3,001-3,600
Nominal Efficiency
0.6 %
Motor Frame Material
Steel
Inverter Rated
Not Inverter Rated
Conduit Box Position
F1
Nameplate RPM
3,450 RPM
Ins. Class
B
Phase
Single
Motor Design
Capacitor-Start
Motor Shaft Design
Threaded
Hz
60 Hz
Motor Enclosure Design
Open Air-Over
Motor Service Factor
1.6
Max. Ambient Temp.
40 Degrees C
Voltage
115V AC, 230V AC
Motor Thermal Protection
Auto
NEMA Design
N
Duty Cycle
Continuous
Full Load Amps
3.7/7.4 A
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 120V AC, 240V AC, 200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 277V AC, 208V AC to 230V AC, 460V AC, 230V AC, 240V AC, 277V AC, 230V AC
Number of Wires
5
No. of Speeds
1
Frame
56J
HP
1/2
Motor Mounting Position
Vertical
Motor Bearings
Ball
Standards
CSA, UR
Overload Relay Amp Setting
20
Overload Relay Required
Yes
Finish
Matte
Part Winding Start Capable
Yes
Includes
None
Motor Application
Pump
Conduit Box Location
Exterior
Stator Type
Open
Usable @ 208V
Usable at 208V
Inverter Rating
Non Inverter
Motor Shaft Rotation
CCW
Overload Relay Max. Amp Setting
20 A
Regreasable Bearings
Regreasable Bearings
Max. SF Amps
3.7/7.4
Weight
26 lb
CC Number
CC010A
Bearing Protection
Electrically Isolated
Usable @ 200V
Usable at 200V
Motor Sub Application
Pool and Spa Pump
Shaft Material
Steel
Service Factor Current
3.7/7.4 A
Full Load Current @ 60 Hz
3.7/7.4 A
Bearing Lubrication Type
Regreasable Bearings
Efficiency Rating
Premium Efficiency (IE3)
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Overload Relay Current
20 A
Bearing Type
Ball
Sub Application
Pool and Spa Pump
Motor Enclosure Type
Open Air Over
Manufacturers Warranty
1 yr
Frame Material
Steel
Insulation Class
B
NEMA Design Class
N
Includes Diaphragm
Diaphragm Not Included
Requires Overload Relay
Yes
Series
JL
Number of Speeds
1
Shaft Design
Threaded
Product Type
Pump Motor
Overload Relay Maximum Amp Setting
20 A
Nameplate Service Factor @ 60 Hz
1.6
Frequency
60 Hz
Application
Pump
Ambient Temperature - Maximum
40 Degrees C
Nameplate Voltage @ 60 Hz
115/230V AC
Nameplate Horsepower @ 60 Hz
1/2 hp
Nameplate RPM @ 60 Hz
3,450 RPM

Dimensions

Overall Length
12 1/2 in
Shaft Length
2 3/8 in
Shaft Dia.
5/8 in
Body Dia.
5.7 in
Length Less Shaft
10 1/16 in
Height
5 7/8 in
Bolt Circle Dia.
5 7/8 in
Manufacturers Warranty Length
1 yr
Lead Length
18 in
Bolt Circle Diameter
5 7/8 in
Shaft Diameter
5/8 in
Body Diameter
5.7 in
Frame Size
56J
Wire Rope Length
12 1/2 in
Length
12 1/2 in

Description

Jet Pump Motor, Bearing Protection Electrically Isolated, Body Dia. 5.7 in, Bolt Circle Dia. 5 7/8 in, CC Number CC010A, Conduit Box Location Exterior, Conduit Box Position F1, Diaphragm Type None, Duty Cycle Continuous, Finish Matte, Frame 56J, Hz 60 Hz, Full Load Amps 3.7/7.4, Height 5 7/8 in, HP 1/2, Includes None, Ins. Class B, Inverter Rated No, Inverter Rating Non Inverter, Lead Length 18 in, Length Less Shaft 10 1/16 in, Manufacturers Warranty Length 1 yr, Max. Ambient Temp. 40 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.