Zoro Homepage

Pneumatic Clamp, 81L20, 90 Deg, 708 In-Lbs

  • Mfr # 81L20-14100

  • Zoro # G2156883


product price: $809.99
/ea
Free Shipping & Returns

Key Features

Holding Capacity (Lb.)
708
Arm
90 Degrees
Material
Aluminum, Steel Arm
Operating Temp.
-14 to +195 F
Max. Input Air Pressure (PSI)
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81L20-14100
Zoro #
G2156883
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
M6
Overall Width
2.54 in
Arm Length
2.12 in
Arm Tapered End Height
2.54 in
Overall Length
5.94 in
Air Connection Size
M5
Arm Overall Height
0.47 in
Overall Height
5.94 in
Cylinder Bore Size
20 mm

Details

Item
Pneumatic Swing and Toggle Clamp
Holding Capacity (Lb.)
708
Arm
90 Degrees
Material
Aluminum, Steel Arm
Operating Temp.
-14 to +195 F
Max. Input Air Pressure (PSI)
120
Base Mounting Centers (In.)
20 x 15mm
Max. Torque (In.-Lbs.)
708
Type
81L20
Holding Capacity
708 lb
Body Material
Aluminum
Max. Operating Temperature
195 Degrees F
Min. Operating Temperature
-14 Degrees F
Arm Material
Aluminum
Arm Swing Angle
90 Degrees
Max. Input Air Pressure
120 psi
Input Air Pressure - Maximum
6 bar
Operating Temperature - Maximum
195 Degrees F
Air Connection Type
G
Operating Temperature - Minimum
-14 Degrees F
Air Connection Center-to-Center Distance
0.59 in

Description

Pneumatic Swing and Toggle Clamp, Aluminum, Overall Length 5.94 in, Overall Height 5.94 in, Arm Length 2.12 in, Arm Material Aluminum, Arm Swing Angle 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.