60 gal Trash Bags, 38 in x 58 in, 1.8 Mil, Black

  • Mfr # 781157

  • Zoro # G206439366


product price:  $110.99
/pk 100, $1.11/ea
Free Shipping & Returns

Key Features

Capacity
60 gal
Thickness
1.8 Mil
Size
38 in x 58 in
Color
Black
Width
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
781157
Zoro #
G206439366
UPC #
817415021670
Country of Origin
United States

Dimensions

Thickness
1.8 Mil
Size
38 in x 58 in
Width
38 in
Height
58 in

Details

Capacity
60 gal
Color
Black
Item
Trash Bags
Bags Per Roll
100

Description

Dealmed Trash Bag Heavy Duty 60 Gal 38 x 58 1.8 mil Black 10/Rl, 10/Cs - Premium Black Liners: Heavy gauge film to handle demanding loads. Ideal for customers who demand the “feel” of a thicker bag. Popular with municipalities and industrial manufacturers. Available in Coreless Rolls.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.