Outdoor Patio Dining Table and Swivel Chairs Set, Seats 4

  • Mfr # COP30705

  • Zoro # G115892412


product price:  $1,214.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color
Black
Product Type
Dining Table
Material
Steel
Finish
Powder Coated
Features
All-Weather Material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
COP30705
Zoro #
G115892412
UPC #
671424431970
Country of Origin
China

Dimensions

Table Dimensions
48"W x 48"D x 28.75"H

Details

Color
Black
Product Type
Dining Table
Material
Steel
Finish
Powder Coated
Features
All-Weather Material
Upholstery Material
Textilene
Seating Capacity
4
Product Care
Spot Clean and Cover when not in use
Table Top Material
Polyester Steel

Description

Make every meal a memorable experience with the Deko Living 4 Place Seating Outdoor Patio Dining Table and Swivel Chairs Set. Designed for ultimate comfort and style, this set combines modern functionality with a touch of elegance. Whether you're hosting a casual BBQ, enjoying a family meal, or relaxing with friends, this set provides the perfect setting for any outdoor occasion. Featuring a sturdy powder-coated steel frame and plush Textilene fabric swivel chairs, this dining set offers a smooth 360-degree swivel motion for added relaxation and easy conversation. The versatile design is perfect for any patio, deck, or garden, and with its durable construction, this set is built to withstand the elements season after season.


  • Comfortable Swivel Chairs: Each chair features a smooth 360-degree swivel for easy movement, allowing you to chat, relax, and enjoy your outdoor space with ease.
  • Durable Powder-Coated Steel Frame: Constructed with a powder-coated steel frame, this set is built to last, offering superior rust resistance and long-term durability, even in the harshest outdoor conditions.
  • Plush Textilene Fabric Chairs: The chairs are designed with Textilene fabric, providing a breathable and supportive seating experience that is both comfortable and easy to clean.
  • 4-Person Seating: The set comfortably seats up to four people, making it ideal for family meals, casual gatherings, or intimate outdoor dining experiences.
  • Stylish Dining Table: The dining table is designed to complement the swivel chairs, offering a sleek and modern aesthetic with a practical surface for meals, drinks, and decorative touches.
  • Weather-Resistant Construction: Built for outdoor living, this set is resistant to fading, water, and rust, ensuring it stays beautiful and functional for years to come.
  • Low Maintenance: The steel frame and Textilene fabric are easy to clean and maintain, making this set perfect for year-round use.
  • Versatile & Stylish: The neutral tones and contemporary design fit seamlessly with a wide range of outdoor decor, creating a stylish and functional dining area for your patio or garden.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.