Shop DELAVAN FLUID POWER

Diaphram Pump

  • Mfr # 2200-201

  • Zoro # G622903908


product price:  $30.29
/ea

Key Features

Includes Motor Power Switch
No Motor Power Switch Included
Duty Cycle
Intermittent
Feet of Head (Maximum)
103.8 ft
Includes Gearbox
No Gearbox Included
Priming
Self-Priming
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2200-201
Zoro #
G622903908
UPC #
830344007591
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr (Consumer); 90 day (Commercial)
Inlet Diameter
3/8 in
Shaft Outer Diameter
8 mm
Overall Height
2.6 in
Overall Length
6.9 in
Overall Width
3.9 in
Discharge Diameter
3/8 in
Wire Rope Length
6.9 in

Details

Includes Motor Power Switch
No Motor Power Switch Included
Duty Cycle
Intermittent
Feet of Head (Maximum)
103.8 ft
Includes Gearbox
No Gearbox Included
Priming
Self-Priming
Pump Drive Configuration
Electric Motor Unit
Item
Diaphragm Pump
Power Source
Electric
Pump Technology
Diaphragm
Diaphragm Chamber Design
2
Full Load Current
22.5
Number of Diaphragms
1
Pumping Application
Boom Spraying, Chemical Transfer, Deicing, Disinfectant/Sanitizer Spraying, Fertilizer Application, Herbicide Spraying, Irrigation, Lawn Care, Orchard Spraying, Pest Control, Pesticide Spraying, Soft Wash, Turf Spraying, Vineyard Spraying, Water Transfer
Motor Speed - Maximum
2,200 RPM
Self-Priming Lift - Maximum
12 ft
Media Temperature - Maximum
110 Degrees F
Discharge Standard
Barbed
Electrical Connection Type
Two-Pin Molded Connector
Pump Control Type
Demand
Gasket Material
FKM
Diaphragm Material
Santoprene
Standards
CE
Discharge Pressure - Maximum
45 psi
Operating Pressure (Maximum)
40 psi
Pressure Switch On Pressure
35 psi
Check Valve Material
FKM
Housing Material
Polypropylene
Fluid Head Material
Polypropylene
Includes Heat Sink
No Heat Sink Included
Inlet Standard
Barbed
Chemical Compatibility
Fertilizer, Herbicide
Pressure Switch Off Pressure
45 psi
Phase
Single
Includes Regulator
No Regulator Included
Flow Rate (Maximum)
1 gpm
Series
2200
Nameplate Voltage
12V DC
Power Source - TS Only
Electric

Description

Diaphragm Pump, Operating Pressure (Maximum) 40 psi, Diaphragm Chamber Design 2, Diaphragm Material Santoprene, Check Valve Material FKM, Flow Rate (Maximum) 1 gpm, Housing Material Polypropylene, Nameplate Voltage 12V DC, Priming Self-Priming, Standards CE, Duty Cycle Intermittent, Feet of Head (Maximum) 103.8 ft, Manufacturers Warranty Length 2 yr (Consumer); 90 day (Commercial)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.