Shop SANDPIPER

AODDPump, 1inNPT, Santoprene, 63gpm

  • Mfr # SPE10BPPR0RP000UC1
  • Zoro # G210105653

product price: 
$
2,412.99
/ea
Free Shipping & Returns

Key Features

Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene
Valve Type
Ball
Air Intake Connection Size
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SPE10BPPR0RP000UC1
Zoro #
G210105653
UPC #
-
Country of Origin
United States
Item
Air Operated Double Diaphragm Pump
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Polypropylene
Diaphragm Material
Santoprene
Media Temperature (Maximum)
180 Degrees F
Operating Pressure (Maximum)
125 psi
Standards
ANSI, CE Marked, DIN, EAC Certified, UKCA Marked
Media Intake Location
Bottom
Flow Rate (Maximum)
63 gpm
Wetted Housing Material
Polypropylene
Chemical Compatibility
Feet of Head (Maximum)
289 ft
Media Intake Connection Type
Flange
Media Discharge Connection Type
Flange
Media Discharge Location
Top
Priming
Self-Priming
Mounting Hardware Material
Stainless Steel
Media Discharge Port Configuration
Center Horizontal
Center Section Material
Polypropylene
For Use With Potable Systems
No
Diaphragm Reinforcement
Not Reinforced
Diaphragm Base Material
Santoprene
Wetted Body Material
Polypropylene
Fluid Chamber Assembly Type
Bolted
Media Intake Port Configuration
Center Horizontal
Includes Clean In Place Technology
No Clean In Place Included
Material Conductivity
Non-Conductive
Manifold Connection Standard
Flange
Displacement Per Stroke
0.22 gal
Series
SPE10
Includes Solenoid
No Solenoid Included
Manifold Port Connection Type
Single Port
Food Compatibility
Vegetable Oil

Dimensions

Air Intake Connection Size
1 in
Media Discharge Connection Size
1 in
Media Intake Connection Size
1 in
Solid Diameter (Maximum)
0.25 in
Manufacturers Warranty Length
5 yr

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 1 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material Santoprene, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 63 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type Flange, Media Discharge Location Top, Media Intake Connection Size 1 in, Media Intake Connection Type Flange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.