Shop SANDPIPER

AODDPump, 1/2inNPT, Neoprene, 70gpm

  • Mfr # HDF1,DN2A.
  • Zoro # G222919774

product price: 
$
2,333.99
/ea
Free Shipping & Returns

Key Features

Includes Clean In Place Technology
No Clean In Place Included
Displacement Per Stroke
0.1 gal
Manifold Connection Standard
NPT
Pump Operation Type
Air
Flow Rate (Maximum)
70 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HDF1,DN2A.
Zoro #
G222919774
UPC #
-
Country of Origin
United States
Includes Clean In Place Technology
No Clean In Place Included
Displacement Per Stroke
0.1 gal
Manifold Connection Standard
NPT
Pump Operation Type
Air
Flow Rate (Maximum)
70 gpm
For Use With Potable Systems
No
Operating Pressure (Maximum)
125 psi
Wetted Body Material
Aluminum
Item
Air Operated Double Diaphragm Pump
Fluid Chamber Assembly Type
Bolted
Media Intake Connection Type
NPT
Air Intake Connection Type
NPT
Valve Material
Neoprene
Center Section Material
Aluminum
Valve Type
Flap
Media Discharge Location
Bottom
Media Intake Port Configuration
Center Horizontal
Check Seat Material
Stainless Steel
Standards
ATEX Certified, CE Marked, EAC Certified, ISO
Media Temperature (Maximum)
200 Degrees F
Media Intake Location
Top
Chemical Compatibility
Alcohol, Sodium Hydroxide, Water
Media Discharge Connection Type
NPT
Diaphragm Base Material
Neoprene
Diaphragm Reinforcement
Fabric Reinforced
Includes Solenoid
No Solenoid Included
Mounting Hardware Material
Steel
Feet of Head (Maximum)
289 ft
Series
HDF1
Media Discharge Port Configuration
Center Horizontal
Material Conductivity
Conductive
Manifold Port Connection Type
Single Port

Dimensions

Wire Rope Length
16.7 in
Media Discharge Connection Size
1 in
Air Intake Connection Size
1/2 in
Manufacturers Warranty Length
5 yr
Media Intake Connection Size
1 in
Overall Width
11.1 in
Overall Height
15.6 in
Solid Diameter (Maximum)
1 in
Overall Length
16.7 in
Length
16.7 in

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 70 gpm, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPT, Media Discharge Location Bottom, Media Intake Connection Size 1 in, Media Intake Connection Type NPT, Media Intake Location Top, Media Temperature (Maximum) 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.