Shop All Shower & Bathtub Parts
Delta
Monitor(R) 17 Series Valve Only Trim
Mfr # T17067
Zoro # G7824469
Free Shipping & Returns
$168.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 4.5
- Length 4.5
- Weight 2.6 lb
- Width 6.5
Product Information
- Brand Delta
- MFR # T17067
- Zoro # G7824469
- UPC # 034449717175
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 4.5 |
Length | 4.5 |
Width | 6.5 |
Height | 6.5 |
Overall Height (In.) | 6.5 |
Overall Width (In.) | 6.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Description
Monitor(R) 17 Series Valve Only Trim
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Specialty Water Filter Pitcher Cartridge, 0.5 gpm, 50 Micron, 2-3/4" O.D., 6 in H (WFPTC050N)
- EVERFLOW FIP Cast Brass Gate Valve 3/4" (205T034-NL)
- PERRIN & ROWE Edwardian Two Handle Filter Kitchen Faucet With Side Spray (U.1570LS-STN-2)
- KETCHAM 16" x 30" Surface Mounted Fixed Tilt Washroom Mirror (FTM-1630)
- DELTA Monitor(R) 17 Series Valve Only Trim (T17067-BL)
- DELTA TempAssure(R) 17T Series Shower Trim (T17T297-PN)
- DELTA HydraChoice® Body Spray - Spray Head Champagne Bronze (SH5000-CZ)
- DELTA TempAssure(R) 17T Series Shower Trim (T17T297-CZ)
- DELTA Adjustable, Shower Arm (UA902-PK)
- DELTA Monitor(R) 17 Series H2Okinetic(R) Tub & Shower Trim (T17497-CZ)
- KOHLER Watertile Square 22-Nozzle Body Spray (8003-BN)
- Delta Shower & Bathtub Parts