Shop DELTA
See all product information
Soap/Lotion Dispenser, Bottle/Pump
Mfr # RP51702
Zoro # G0883944
product price:Â $43.75
/eaKey Features
Finish
Chrome
Weight
0.15 lb
Series
Other
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- RP51702
- Zoro #
- G0883944
- UPC #
- 034449579551
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Details
- Item
- Miscellaneous Repair Part Accessory
- Finish
- Chrome
- Weight
- 0.15 lb
- Series
- Other
Description
Delta Soap/Lotion Dispenser,Bottle/Pump
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.