Shop DELTA
See all product information
Create Account
Woodhurst Bathroom Faucet Stainless
Mfr # 2532LF-SSMPU
Zoro # G4010025
product price:Â $163.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Two Handle Lever
Series
NoLeadBrass
Number of Mounting Holes
3-hole 4 in installation
Flow Rate - Maximum
1.2
Height
6.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2532LF-SSMPU
- Zoro #
- G4010025
- UPC #
- 34449871501
- Country of Origin
- China
Dimensions
- Height
- 6.56
- Spout Length
- 5-1/4
- Depth (In.)
- 6.94
- Width
- 6.25
- Length
- 6.94
- Overall Height
- 6.56
- Overall Width
- 6.25 in
Details
- Finish
- Stainless
- Handle Type
- Two Handle Lever
- Series
- NoLeadBrass
- Number of Mounting Holes
- 3-hole 4 in installation
- Flow Rate - Maximum
- 1.2
- Item
- Centerset Lavatory Faucet
- Valve Type
- Washerless stem cartridge
- Type
- Faucet
- Weight
- 4.299 lb
- Handle
- Two Handle Lever
- Function
- Lavatory
- CEC Compliance
- T
Description
Delta Woodhurst Bathroom Faucet Stainless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.