USB Wired Computer Headset/Headphone with Microphone, White
- Mfr # 10E
- Zoro # G923390926
product price:Â
$
22.89
/ea
Key Features
Length
6.5 in
Bluetooth Compatible
No
Battery Included
No
Width
2.75 in
Microphones Frequency
20-20000 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10E
- Zoro #
- G923390926
- UPC #
- 802029086818
- Country of Origin
- China
Dimensions
- Length
- 6.5 in
- Width
- 2.75 in
- Height
- 0.78 in
Details
- Bluetooth Compatible
- No
- Battery Included
- No
- Microphones Frequency
- 20-20000 Hz
- Application
- Home/Office
- Impedance
- 32 ohm
- Audio Output
- Stereo
- Driver Unit (mm)
- 14
- Material
- Plastic
- Color
- White
- Left or Right Ear
- Both Left and Right
- For Use With
- Android phones, tablets, PCs, laptops, TVs, MP3 players, Windows & other Type-C devices
- Item
- Headset
- Wired or Wireless
- Wired
- Headsets Earpiece Design
- Binaural
- Includes
- Wired Earbud
- Headphone Volume Control
- Yes
- Power Source
- Cord
Description
Bring Sound to Life Experience audio that feels natural, rich, and full of depth. The Delton H10 earbuds wired with mic deliver balanced sound with crisp highs, warm mids, and deep bass that make music, calls, and videos come alive. Whether you are starting your morning with a playlist, tuning in to a meeting, or catching up on your favorite podcast, every detail sounds clear and immersive. These wired ear phones are designed to fit seamlessly into your day, focused enough for work, relaxed enough for downtime, and reliable enough for everything in between. Comfort in Every Moment Long hours do not have to mean tired ears. The ergonomic wired headphones in ear design provides a gentle, secure fit that feels natural even after extended use. Lightweight and balanced, these comfortable sleeping earbuds stay in place as you move, helping you stay focused through meetings, study sessions, or long commutes. With simple in-line controls, you can adjust volume, play or pause, and take calls instantly, no fumbling, no distractions. It is comfort, control, and clarity working together to keep your flow uninterrupted. Simply Plug In and Enjoy No setup, no waiting, just plug in and start listening. These wired earbuds for computer feature a USB-A plug and use design that makes connecting easy across your favorite devices, including PCs, tablets, and earphones for laptop. The durable 8-foot cable gives you the freedom to move around your workspace without losing connection or sound quality. Built for flexibility and everyday performance, these wired earphones with microphone make multitasking easier and more enjoyable. Whether you are using them as wired gaming headphones with mic, taking online classes, or relaxing with your favorite playlist, they deliver the consistent clarity and comfort you need. Designed as dependable wired usb headphones, they keep your sound steady, your voice clear, and your comfort constant through every task and every beat.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.