Shop DENIOS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
IBC Spill Pallets
- Mfr # K19-8133
- Zoro # G123358214
product price:Â
$
20,973.99
/ea
Key Features
Pallet Material
Steel
Width
72 in
Product Type
IBC Spill Containment Pallet
For Number of 55 gal. Drums
0
Grate Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K19-8133
- Zoro #
- G123358214
- UPC #
- 00810171233653
- Country of Origin
- United States
- Pallet Material
- Steel
- Product Type
- IBC Spill Containment Pallet
- For Number of 55 gal. Drums
- 0
- Grate Material
- Steel
- For Number of IBC
- 3
- Item
- IBC Spill Pallets
- Grate Color
- Silver
- Removable Grate
- Removable
- Color
- Silver
- Standards
- EPA, NFPA, OSHA, SPCC, UFC
- Includes Grate
- Grate Included
- Pallet Finish
- Galvanized
- Material
- Steel
- Includes Drain
- No
- Pallet Color
- Silver
- Load Capacity
- 15,000 lb
- Spill Capacity
- 385 gal
- Forklift Pockets
- 2-Way
- Shell Material
- Steel
- Wire Color
- Silver
Dimensions
- Width
- 72 in
- Length
- 162 in
- Usable Length
- 162 in
- Usable Width
- 72 in
- Height
- 36 in
Description
IBC Spill Pallets, Spill Capacity 385 gal, Length 162 in, Width 72 in, Height 36 in, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.