Poly 2 Drum Cabinet

  • Mfr # K22-0548
  • Zoro # G424883811
product price: 
$
3,330.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Storage Container Type
Drums
Door Type
Hinged
Color
Gray
Other Standards
SPCC
Sump Capacity
66 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K22-0548
Zoro #
G424883811
UPC #
00810171234292
Country of Origin
United States

Dimensions

Exterior Depth
61 1/2 in
Exterior Height
78 in
Exterior Width
42 in
Fits Chest Size
Equipped with Hinged Doors that Include a Robust Safety Lock, Poly Grid

Details

Item
Hazardous Material Storage Cabinet
Storage Container Type
Drums
Door Type
Hinged
Color
Gray
Other Standards
SPCC
Sump Capacity
66 gal
Material
Polyethylene
Number of Doors
2
Number of Shelves
3
Storage Capacity
1760 lb
Includes
Hinged Door, Safety Lock
Storage Chemical Type
Corrosives
Features
Equipped with Hinged Doors that Include a Robust Safety Lock, Poly Grid
Lock Type
Keyed
Drum Capacity
2
Door Handle Type
T-Handle
Includes Rollers
Rollers Not Included
Includes Legs
Legs Included
Drum Storage Orientation
Vertical
Door Closure Type
Manual
Cabinet Format
Standard
Indoor/Outdoor
Indoor/Outdoor
Shell Material
Polyethylene
Wire Color
Gray

Description

Color Gray, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.