Shop DES-CASE
See all product information
Create Account
Flow Sight, 65 psi, 1.7" H
- Mfr # DC-3DB0750
- Zoro # G824146769
product price:Â
$
52.29
/ea
Sold in multiples of 6 for
$313.74
Key Features
Body Height
1.7 in
Temperature Rating - Maximum
200 Degrees F
Pressure Rating - Maximum
65 psi
Mounting Thread Gender
Male
Product Type
Inline Double Window Flow Sight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC-3DB0750
- Zoro #
- G824146769
- UPC #
- -
- Country of Origin
- United States
- Temperature Rating - Maximum
- 200 Degrees F
- Pressure Rating - Maximum
- 65 psi
- Mounting Thread Gender
- Male
- Product Type
- Inline Double Window Flow Sight
- Number of Mounting Connections
- 1
- Item
- Flow Sight
- Mounting Thread Type
- NPT
- Includes Flow Indicator
- No Flow Indicator Included
Dimensions
- Body Height
- 1.7 in
- Sight Height
- 1 in
- Mounting Thread Size
- 3/4"
- Sight Diameter
- 1 in
Description
Flow Sight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.