Shop DES-CASE
See all product information
Create Account
Flow Sight, 65 psi, 1.9" H
- Mfr # DC-3DB1000
- Zoro # G124146520
product price:Â
$
58.29
/ea
Sold in multiples of 6 for
$349.74
Key Features
Body Height
1.9 in
Pressure Rating - Maximum
65 psi
Product Type
Inline Double Window Flow Sight
Sight Height
1 in
Includes Flow Indicator
No Flow Indicator Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC-3DB1000
- Zoro #
- G124146520
- UPC #
- -
- Country of Origin
- United States
- Pressure Rating - Maximum
- 65 psi
- Product Type
- Inline Double Window Flow Sight
- Includes Flow Indicator
- No Flow Indicator Included
- Mounting Thread Gender
- Male
- Number of Mounting Connections
- 1
- Temperature Rating - Maximum
- 200 Degrees F
- Item
- Flow Sight
- Mounting Thread Type
- NPT
Dimensions
- Body Height
- 1.9 in
- Sight Height
- 1 in
- Sight Diameter
- 1 1/4 in
- Mounting Thread Size
- 1"
Description
Flow Sight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.