Flow Sight, 65 psi, 1.7" H
- Mfr # DC-3DBM20X1.5
- Zoro # G224146543
product price:Â
$
50.19
/ea
Sold in multiples of 6 for
$301.14
Key Features
Body Height
1.7 in
Sight Height
1 1/4 in
Number of Mounting Connections
1
Mounting Thread Size
M20-1.5
Includes Flow Indicator
No Flow Indicator Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC-3DBM20X1.5
- Zoro #
- G224146543
- UPC #
- -
- Country of Origin
- United States
- Number of Mounting Connections
- 1
- Includes Flow Indicator
- No Flow Indicator Included
- Product Type
- Inline Double Window Flow Sight
- Mounting Thread Type
- Metric
- Mounting Thread Gender
- Male
- Item
- Flow Sight
- Temperature Rating - Maximum
- 200 Degrees F
- Pressure Rating - Maximum
- 65 psi
Dimensions
- Body Height
- 1.7 in
- Sight Height
- 1 1/4 in
- Mounting Thread Size
- M20-1.5
- Sight Diameter
- 1 1/4 in
Description
Flow Sight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.