Flow Sight, 65 psi, 1.8" H
- Mfr # DC-3DB0375
- Zoro # G524146595
product price:Â
$
49.19
/ea
Sold in multiples of 6 for
$295.14
Key Features
Product Type
Inline Double Window Flow Sight
Mounting Thread Size
3/8"
Body Height
1.8 in
Pressure Rating - Maximum
65 psi
Mounting Thread Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC-3DB0375
- Zoro #
- G524146595
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Inline Double Window Flow Sight
- Pressure Rating - Maximum
- 65 psi
- Mounting Thread Gender
- Male
- Mounting Thread Type
- NPT
- Includes Flow Indicator
- No Flow Indicator Included
- Item
- Flow Sight
- Number of Mounting Connections
- 1
- Temperature Rating - Maximum
- 200 Degrees F
Dimensions
- Mounting Thread Size
- 3/8"
- Body Height
- 1.8 in
- Sight Diameter
- 1 in
- Sight Height
- 1 1/4 in
Description
Flow Sight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.