Flow Sight, 65 psi, 1.5" H
- Mfr # DC-3DB0500
- Zoro # G124146674
product price:Â
$
50.35
/ea
Sold in multiples of 6 for
$302.10
Key Features
Temperature Rating - Maximum
200 Degrees F
Mounting Thread Gender
Male
Sight Diameter
3/4 in
Mounting Thread Type
NPT
Product Type
Inline Double Window Flow Sight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC-3DB0500
- Zoro #
- G124146674
- UPC #
- -
- Country of Origin
- United States
- Item
- Flow Sight
- Temperature Rating - Maximum
- 200 Degrees F
- Mounting Thread Gender
- Male
- Mounting Thread Type
- NPT
- Product Type
- Inline Double Window Flow Sight
- Pressure Rating - Maximum
- 65 psi
- Includes Flow Indicator
- No Flow Indicator Included
- Number of Mounting Connections
- 1
Dimensions
- Sight Diameter
- 3/4 in
- Body Height
- 1.5 in
- Sight Height
- 1 in
- Mounting Thread Size
- 1/2"
Description
Flow Sight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.