Flow Sight, 65 psi, 1.7" H
- Mfr # DC-3DBM22X1.5
- Zoro # G224146659
product price:Â
$
50.19
/ea
Sold in multiples of 6 for
$301.14
Key Features
Product Type
Inline Double Window Flow Sight
Number of Mounting Connections
1
Mounting Thread Type
Metric
Includes Flow Indicator
No Flow Indicator Included
Pressure Rating - Maximum
65 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC-3DBM22X1.5
- Zoro #
- G224146659
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Inline Double Window Flow Sight
- Number of Mounting Connections
- 1
- Mounting Thread Type
- Metric
- Includes Flow Indicator
- No Flow Indicator Included
- Pressure Rating - Maximum
- 65 psi
- Mounting Thread Gender
- Male
- Temperature Rating - Maximum
- 200 Degrees F
- Item
- Flow Sight
Dimensions
- Sight Height
- 1 1/4 in
- Mounting Thread Size
- M22-1.5
- Body Height
- 1.7 in
- Sight Diameter
- 1 1/4 in
Description
Flow Sight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.