Shop DES-CASE
See all product information
Create Account
Flow Sight, 65 psi, 2" H
- Mfr # DC-3DBM10X1.0
- Zoro # G824146455
product price:Â
$
44.75
/ea
Sold in multiples of 6 for
$268.50
Key Features
Sight Diameter
3/4 in
Product Type
Inline Double Window Flow Sight
Mounting Thread Size
M10-1.0
Temperature Rating - Maximum
200 Degrees F
Number of Mounting Connections
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC-3DBM10X1.0
- Zoro #
- G824146455
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Inline Double Window Flow Sight
- Temperature Rating - Maximum
- 200 Degrees F
- Number of Mounting Connections
- 1
- Mounting Thread Type
- Metric
- Pressure Rating - Maximum
- 65 psi
- Includes Flow Indicator
- No Flow Indicator Included
- Item
- Flow Sight
- Mounting Thread Gender
- Male
Dimensions
- Sight Diameter
- 3/4 in
- Mounting Thread Size
- M10-1.0
- Sight Height
- 1 1/4 in
- Body Height
- 2 in
Description
Flow Sight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.