Shop DES-CASE
See all product information
Create Account
Flow Sight, 65 psi, 1.9" H
- Mfr # DC-3DBM12X1.5
- Zoro # G224146369
product price:Â
$
45.89
/ea
Sold in multiples of 6 for
$275.34
Key Features
Sight Diameter
3/4 in
Pressure Rating - Maximum
65 psi
Includes Flow Indicator
No Flow Indicator Included
Body Height
1.9 in
Product Type
Inline Double Window Flow Sight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC-3DBM12X1.5
- Zoro #
- G224146369
- UPC #
- -
- Country of Origin
- United States
- Pressure Rating - Maximum
- 65 psi
- Includes Flow Indicator
- No Flow Indicator Included
- Product Type
- Inline Double Window Flow Sight
- Mounting Thread Gender
- Male
- Temperature Rating - Maximum
- 200 Degrees F
- Number of Mounting Connections
- 1
- Mounting Thread Type
- Metric
- Item
- Flow Sight
Dimensions
- Sight Diameter
- 3/4 in
- Body Height
- 1.9 in
- Sight Height
- 1 1/4 in
- Mounting Thread Size
- M12-1.5
Description
Flow Sight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.