
Logan 32in 4-Light Matte Black Transitional Indoor Wall Sconce with Clear Seedy Glass Shades
Mfr # 96404-MB
Zoro # G910385119
product price:Â $150.99
/ea
Free Shipping & Returns
Key Features
Color
Clear Seedy Glass
Housing Finish
Matte Black
Number of Lights
4
Standards
UL/CUL
Connection Type
Hard Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
96404-MB
Zoro #
G910385119
UPC #
46335083660
Country of Origin
China
Details
Color
Clear Seedy Glass
Housing Finish
Matte Black
Number of Lights
4
Standards
UL/CUL
Connection Type
Hard Wired
Safety Rated
Damp
Light Source
Incandescent
Description
Minimal design, soft curves and clear seedy glass shades are the emphasis of Logan. Ideal for filament bulbs, the character of the bulb can bring out endless style options for this collection whether it be Farmhouse, Urban Industrial, Transitional or Modern.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.