
Monroe 185 in 1Light Matte Black Outdoor Wall Lantern with Clear Glass Shade
Mfr # D240M-8OW-MB
Zoro # G407352488
product price:Â $140.99
/ea
Free Shipping & Returns
Key Features
Voltage
120
Width
8.5 in
Height
18.5 in
Length
6.75 in
Series
Monroe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D240M-8OW-MB
Zoro #
G407352488
UPC #
046335101609
Country of Origin
China
Dimensions
Width
8.5 in
Height
18.5 in
Length
6.75 in
Details
Item
Wall Lantern
Voltage
120
Series
Monroe
Light Technology
Incandescent
Watts
60
Lens Material
Glass
Finish
Matte Black
Glass Color
Clear Glass
Mounting
Wall
Type
Outdoor
Fixture Housing Color
Matte Black
Fixture Housing Material
Metal
Type - Wall Pack Fixtures
Contemporary
Number of Light Bulbs Required
1
Color Tuning
No
Location
Rated for Dry, Damp, or Wet exterior areas
Extension
6.75 in
Bulb Base Type
Medium
Dimmable
Yes
Bulb Shape
E26
Description
The style of our Monroe collection infuses classic and timeless design with a contemporary touch to create a fresh more modern approach The clean lines gives an updated and unique approach to its style, yet still offers a touch of nostalgia to achieve a timeless and relaxed design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.