
Tiverton 2925 in 3Light Black Outdoor Wall Lantern with Clear Glass Shade
Mfr # 2442-BK
Zoro # G507352524
product price:Â $134.99
/ea
Free Shipping & Returns
Key Features
Voltage
120
Width
13 in
Height
29.25 in
Length
13.75 in
Series
Tiverton
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2442-BK
Zoro #
G507352524
UPC #
046335865969
Country of Origin
China
Dimensions
Width
13 in
Height
29.25 in
Length
13.75 in
Details
Item
Wall Lantern
Voltage
120
Series
Tiverton
Light Technology
Incandescent
Watts
60
Lens Material
Glass
Finish
Black
Glass Color
Clear
Type - Wall Pack Fixtures
Traditional
Fixture Housing Color
Black
Type
Outdoor
Mounting
Wall
Fixture Housing Material
Cast Aluminum
Number of Light Bulbs Required
3
Color Tuning
No
Bulb Base Type
Candelabra
Bulb Shape
B10
Location
Rated for Dry, Damp, or Wet exterior areas
Dimmable
Yes
Extension
13.75 in
Description
Tiverton outdoor lanterns feature an elegant 6 sided design with a bold arm and exquisite scrolled detailing that complements the decor of any home The clear beveled glass works with the finish and detailing to provide a classic look from the fixture and a warm glow from the light The solid black finish is treated to prevent pitting, tarnishing, corrosion, and discoloration The sturdy, weather resistant cast aluminum construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture These outdoor lanterns install easily and deliver welcoming, safe and reliable exterior lighting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.