
Westin 3 Light Modern Matte Black with Clear Glass Shades Chandelier For Dining Rooms
Mfr # 95783-MB
Zoro # G310385009
product price:Â $61.19
/eaKey Features
Housing Finish
Matte Black
Glass Color
Clear Glass
Standards
UL/CUL
Number of Lights
3
Safety Rated
Dry
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
95783-MB
Zoro #
G310385009
UPC #
46335082892
Country of Origin
China
Details
Housing Finish
Matte Black
Glass Color
Clear Glass
Standards
UL/CUL
Number of Lights
3
Safety Rated
Dry
Light Source
Incandescent
Connection Type
Hard Wired
Description
With an emphasis on streamlined and straightforward construction to complement any space, Westin is clean design at its best. Designed for maximum appeal in Matte Black or Satin Platinum finish and clear glass shades ideal for filament bulbs, the details merge the best of Traditional and Modern styles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.