Shop DETECTAMET

Pen, Blue, Non-Erasable, Ballpoint, PK50

  • Mfr # 104-I01-C88-PA01
  • Zoro # G4529283

product price: 
$
96.15
/pk of 50, $1.92/ea

Key Features

Color
Blue
Tip Style
Ball
Features
Shatter-Resistant, Engravable Barrel
Erasable
Non-Erasable
Barrel Material
Polymer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
104-I01-C88-PA01
Zoro #
G4529283
UPC #
-
Country of Origin
United Kingdom
Color
Blue
Item
Pen
Tip Style
Ball
Features
Shatter-Resistant, Engravable Barrel
Erasable
Non-Erasable
Barrel Material
Polymer
Cartridge Type
Non-Pressurized
Pen Ink Color
Blue
Pen Tip
1 mm
Refillable
Refillable
Pen Grip
Textured Grip
Washable
Non-Washable
X-Ray Detectable
X-Ray Detectable
Toxicity
Non-Toxic
Cleanroom Standard
ISO 4-5
Series
Elephant
Clip Type
Pocket Clip
Metal Detectable
Metal Detectable
Marker Cap
Retractable
Includes Pen Cushion
Cushion Not Included
Ink Type
Ballpoint
Irradiated
Irradiated
Barrel Color
Orange
Includes
Ink Refill
Shape
Triangular
Number of Markers
50

Dimensions

Fits Chest Size
Shatter-Resistant, Engravable Barrel

Description

Pen, Pen Tip 1 mm, Barrel Material Polymer, Barrel Color Orange, Pen Grip Textured Grip, Includes Pen Cushion Cushion Not Included, Pen Ink Color Blue, Series Elephant, Features Shatter-Resistant, Engravable Barrel, Includes Ink Refill, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.