
9 in. Drywall Mesh, PK5
Mfr # DWAM1205P
Zoro # G800906042
product price:Â $10.99
/pk 5, $2.20/eaKey Features
Abrasive Grit
120
Abrasive Material
Silicon Carbide
Disc Backing Material
Mesh
Vacuum Hole Design
Mesh
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWAM1205P
Zoro #
G800906042
UPC #
885911694643
Country of Origin
Taiwan, Province of China
Dimensions
Disc Diameter
9 in
Diameter
9 in
Overall Diameter
9 in
Details
Item
Drywall Sanding Disc
Abrasive Grit
120
Abrasive Material
Silicon Carbide
Disc Backing Material
Mesh
Vacuum Hole Design
Mesh
Abrasive Type
Coated
Abrasive Grade
Medium
Shop By
New Products
Series
DWAM
Number of Vacuum Holes
Non-Vacuum
Backing Material
Mesh
Grade
Medium
Product Type
Abrasive for Drywall Sanders
Abrasive Mount Type
Hook and Loop
Abrasive Shape
Disc
Resistance Properties
Load
Grit
120
Description
The DEWALT DWAM1205P 9 in. Drywall Mesh is a medium-grade sanding disc designed for use with drywall sanders. Featuring a mesh backing and silicon carbide abrasive, this disc is intended for use in general drywall surface preparation.
Key Features of the DEWALT DWAM1205P 9 in. Drywall Mesh:
- Abrasive Material: Silicon carbide
- Mesh Backing: Washable; allows debris removal between uses
- Hook-and-Loop Mount: Enables quick attachment and removal from compatible sanding pads.
- Universal Dust Extraction: Mesh construction allows compatibility with various backing pad hole patterns.
- Abrasive Grit/Grade: Medium grade, 120 grit—suitable for smoothing drywall surfaces during finishing work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.