Shop DEWALT
See all product information
Create Account
Anchor, PK100
- Mfr # 7610SD6USA-PWR
- Zoro # G523958489
product price:Â
$
425.99
/pk of 100, $4.26/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
2 1/4 in
Includes
Nuts and Washers
System of Measurement
Inch
Industry Standards
Maximum Installation Torque
25 ft-lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7610SD6USA-PWR
- Zoro #
- G523958489
- UPC #
- 0075352139005
- Country of Origin
- United States
- Item
- Wedge Anchor
- Includes
- Nuts and Washers
- System of Measurement
- Inch
- Industry Standards
- Maximum Installation Torque
- 25 ft-lb
- ICC Approval Type
- Cracked and Uncracked Concrete
- Material
- Stainless Steel
- Seismic Approved
- Yes
- Thread Type
- Coarse
- Series
- Power-Stud(R)+ SD6
- Wedge Anchor Type
- Wedge Expansion Anchor
- Compatible Material
- Concrete
- Features
- Finish
- Plain
- Thread Style
- Fully Threaded
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 2 1/4 in
- Anchor Diameter
- 3/8 in
- Minimum Installation Depth
- 1 3/8 in
- Nut Width
- 0.5625 in
- Thread Length
- 7/8 in
- Maximum Material Thickness
- 1/2 in
- Thread Size
- 3/8"-16
- Drill Bit Size
- 3/8 in
- Washer Outside Diameter
- 0.8125 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 2 1/4 in, Thread Length 7/8 in, Material Stainless Steel, Finish Plain, Drill Bit Size 3/8 in, Minimum Installation Depth 1 3/8 in, Nut Width 0.5625 in, Washer Outside Diameter 0.8125 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.